- Foil Tape
- 55 m Length
- 72 mm Width
- Silver Color
description
- 3M™ Venture Tape™ UL181A-P Aluminum Foil Tape 1581A is a high temperature, high strength UL printed aluminum foil tape coated with an acrylic pressure sensitive adhesive that meets UL181A-P, UL181B-FX and ULC S102 specifications. Conformable foil is excellent for rigid duct board applications. The tape excels in a variety of temperatures and environmental conditions, including high temperatures.
features
- UL181A-P, UL181B-FX and ULC S102 Listed
- High strength aluminum foil backing is ideal for rigid duct board and flexible duct
| Shelf Life | 12 Month |
| Length | 55.000 m |
| Thickness | 2 mil |
| Backing Material | Aluminum Foil |
| Color | Silver |
| Backing Thickness | 2 mil, 0.05 mm |
| Elongation | 10 % |
| Elongation At Break | 0.1 |
| Tensile Strength | 27 lb/in, 50.8 N/100 mm |
| Product Form | Roll |
| Adhesive | Acrylic |
| Overall Length [Min] | 60.14 yd |
| Type | Foil Tape |
| Overall Length [Max] | 55 m |
| Weight | 0.0 KG |
| EAN or UPC | 750351158133 |

