- Slip-Resistant Tape
- 60 ft Length
- 4 in Width
- Black Color
- Heavy-Duty Grade
description
- This mineral coated, slip resistant material features a highly durable and highly visible surface. Low profile design helps reduce trip hazards.
features
- For light to heavy shoe-traffic areas
- Mineral-coated, high friction slip-resistant surface
- Highly durable surface withstands the rigors of equipment traffic
- Low-profile design helps reduce trip hazard
- High performance pressure-sensitive adhesive for easy application
- Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles
- Custom shapes and sizes are also available
- NFSI High Traction Certification
| Color | Black |
| Overall Thickness | 0.76 mm |
| Surface | Smooth |
| Application Temperature [Min] | 40 °F |
| Overall Length [Max] | 18.3 m |
| Series | 600 - General Purpose |
| Substrate Material | Plastic Film |
| Standard | ANSI/NFSI B101.1 and B101.3 |
| Thickness | 0.76 mm |
| Temperature Range [Min] | 40 °F |
| Backing Material | Poly Coated Paper |
| Temperature Range [Max] | 175 °F |
| Application | Traction |
| Material | Non-PVC |
| Form Type | Roll |
| Length | 60 ft |
| Type | Slip-Resistant Tape |
| Overall Length [Min] | 60 ft |
| Performance | General Purpose |
| Surface Material | Mineral |
| Grade | Heavy-Duty |
| Adhesive | Pressure Sensitive Acrylic |
| Weight | 3.95 LB |
| EAN or UPC | 48011192239 |


