- Resilient Tape
- 60 ft Length
- 2 in Width
- Black Color
- Medium-Duty Grade
description
- A resilient, non mineral, slip resistant material. Soft surface is suitable for bare feet.
applications
- For use on smooth, flat surfaces
- Best for light and medium traffic and barefoot areas
features
- For barefoot- or shoe-traffic areas
- Non-mineral, medium textured, slip-resistant vinyl surface
- Textured resilient high friction surface and durable adhesive provide long-lasting performance
- Applications: locker rooms, around hot tubs and pools, boats, personal watercraft, water skis, exercise equipment, converyers
- Treads: 6 in. x 24 in.
- Tapes: a variety of widths from 1 in. to 48 in. wide x 6 ft. long
- Custom shapes and sizes are available
- Soft textured, medium resilient surface bonded to a pressure-sensitive adhesive
- Vinyl surface provides barefoot comfort yet handles light shoe traffic
| Length | 60 ft |
| Temperature Range [Max] | 175 °F |
| Adhesive | Pressure Sensitive Acrylic |
| Grade | Medium-Duty |
| Overall Length [Max] | 18.3 m |
| Series | 300 - Medium Resilient |
| Substrate Material | Plastic Film |
| Application Temperature [Min] | 40 °F |
| Color | Black |
| Temperature Range [Min] | 40 °F |
| Application | Traction |
| Backing Material | Poly Coated Paper |
| Type | Resilient Tape, Slip-Resistant |
| Surface | Smooth |
| Thickness | 1.17 mm |
| Standard | ANSI/NFSI B101.1 and B101.3, OSHA |
| Overall Thickness | 1.17 mm |
| Surface Material | Synthetic Rubber |
| Form Type | Roll |
| Weight | 1.95 LB |
| EAN or UPC | 48011192949 |


