- Adhesive Transfer Tape
- 60 yd Length
- 48 in Width
- Clear Color
description
- 3M™ Adhesive Transfer Tape 468MP offers outstanding adhesion on metal and high surface energy plastics. 3M™ High Performance Acrylic Adhesive 200MP delivers excellent shear strength to resist slippage and edge lifting. Temporarily repositionable for placement accuracy, this tape also performs well after exposure to humidity and hot/cold temperatures.
features
- Delivers exceptional peel and shear strength for metals and HSE plastics
- 58# polycoated kraft paper (PCK) liner offers a high strength bond for splicing and laminating applications
- Thicker adhesives improve wet-out and adhesion on textured surfaces
- Provides very high resistance to solvents and humidity
- 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications
| Temperature Range [Max] | 400 °F |
| Adhesive | Acrylic |
| Width | 48 in |
| Application | Mounting and Trim Attachment, Large Surface Lamination Assembly, Gasket Assembly |
| Primary Liner | 58# Polycoated Kraft Paper |
| Overall Length [Max] | 54.86 m |
| Length | 60 yd |
| Temperature Range [Min] | -40 °F |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Thickness | 5.2 mil |
| Primary Liner Color | Tan |
| Type | Adhesive Transfer Tape |
| Standard | GM, Ford, Nissan |
| Overall Length [Min] | 60 yd |
| Set Time | <10 sec |
| Assembly Type | Gasket Attachment, Large Surface Lamination, Mounting and Trim Attachment |
| Shelf Life | 24 Month |
| Product Form | Roll |
| Indoor/Outdoor Use | Both |
| Overall Thickness | 5.2 mil |
| Color | Transparent |
| Performance | Best |
| Weight | 22.0 LB |
| EAN or UPC | 51115256288 |

