- 65° Angle
- 45/64" Overall Length
- 7/32" Shank Length
- 3/16" Drill Diameter
description
- Used extensively to avoid tapping costs in a wide variety of applications. Recommended for low and medium pressures only.
features
- 110161 GM compliant
- 109358 GM compliant
- 271428 GM compliant
- 271432 GM compliant
| Hex Size | 3/8 in |
| Overall Length | 45/64 in |
| Drill Diameter | 3/16 in |
| Type/Angle | 65° |
| Shank Length | 7/32 in |
| Compliance | None |
| Weight | 0.01 LB |
| EAN or UPC | 98468100233 |

