- For 3/8" Drill
- No Ball Check
- 37/64" OAL
- 7/32" Shank Length
description
- For damaged fittings replacement. Medium and low pressure applications. Serrated shank for gripping and no tapping costs.
compliances
- 0
| Overall Length | 0.578125 in |
| Type/Angle | Straight |
| Shank Length | 7/32 in |
| Dia. | 0.4375 in |
| Drill Diameter | 3/8 in |
| Weight | 0.01 LB |
| EAN or UPC | 98468114070 |

