- For 1/4" Drill
- 65° Angle
- 3/8" Hex
- 49/64" OAL
- 9/32" Shank Length
description
- Used extensively to avoid tapping costs in a wide variety of applications. Recommended for low and medium pressures only.
compliances
- 0
| Overall Length | 0.765625 in |
| Shank Length | 9/32 in |
| Drill Diameter | 1/4 in |
| Type/Angle | 65° |
| Hex Size | 3/8 in |
| Weight | 0.015 LB |
| EAN or UPC | 98468100400 |

