- Single Wire Braid Hose
- 24" Length
- 12,000 psi Burst Pressure
- 1/8" NPTF (m) Ends
- 4,8000 psi Working Pressure
description
- Extension hose for manually operated grease guns.
features
- Single wire braid hose
- For use with hand-operated grease guns only
| Threads | 1/8 NPTF |
| Length | 24 in |
| Working Pressure [Max] | 4,800 psi |
| Use With | Hand Operated Grease Guns |
| Hose Type | Elastomeric |
| Coupler Type | N/A |
| Pressure | 4,800 psi |
| Burst Pressure [Min] | 12,000 psi |
| Weight | 0.4 LB |
| EAN or UPC | 98468207284 |

