- Single Wire Braid Hose
- 36" Length
- 12,000 psi Burst Pressure
- 4,800 psi Working Pressure
- 1/8" NPTF (m) Ends
description
- Extension hose for manually operated grease guns.
features
- Single wire braid hose
- For use with hand-operated grease guns only
| Burst Pressure [Min] | 12,000 psi |
| Use With | Hand Operated Grease Guns |
| Working Pressure [Max] | 4,800 psi |
| Length | 36 in |
| Pressure | 4,800 psi |
| Threads | 1/8 NPTF |
| Coupler Type | N/A |
| Hose Type | Elastomeric |
| Weight | 0.5 LB |
| EAN or UPC | 98468123096 |

