- 10' Hose to Be Used w/Manually Operated Equipment
- 3,200 psi Max Work Pressure
caution
- Do not exceed the working load limit
- Do not shock or impact load
- Do not use if visibly distorted or worn
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Use With | Manually Operated Equipment |
| Working Pressure [Max] | 3,200 psi |
| Pressure | N/A |
| Threads | 3/8 NPTF |
| Length | 10 ft |
| Hose Type | Single Wire Braid |
| Weight | 2.7 LB |

