- 30' Long
- 8,000 psi
- 20,000 psi Burst Pressure
| Use With | High Pressure Grease Guns |
| Length | 30 ft |
| Burst Pressure [Min] | 20000 psi |
| Pressure | 8000 psi |
| Weight | 8.0 LB |
| EAN or UPC | 98468123348 |
| Use With | High Pressure Grease Guns |
| Length | 30 ft |
| Burst Pressure [Min] | 20000 psi |
| Pressure | 8000 psi |
| Weight | 8.0 LB |
| EAN or UPC | 98468123348 |