- Relief Pressure(psi) Min. 7 1/2, Max 15
- OAL 1/2"
- Shank Length 19/64"
- Hex Size 7/16"
description
- For use where excessive lubricant pressures are not desirable. These safety valves open at a predetermined pressure.
applications
- Gearbox housings
- Moving and sliding parts
- King pins
- Universal joints
features
- Fittings are 1/8" PTF SAE special short threads
| Type/Angle | Straight |
| Thread Type | PTF SAE |
| Thread Size | 1/8 |
| Relief Pressure | 7 1/2 to 15 psi |
| Overall Length | 1/2 in |
| Shank Length | 19/64 in |
| Hex Size | 7/16 in |
| Weight | 0.011 LB |
| EAN or UPC | 98468105382 |

