- Straight
- 1/4"-28 Taper Thread (SAE-LT)(m) x 1/8" NPTF(f)
applications
- Use to adapt a threaded fitting to a different sized opening thread
| Type/Angle | Straight |
| Overall Length | 7/8 in |
| Length | 7/8 in |
| Adapter Type | Straight |
| Threads | 1/4-28 SAE-LT Taper Thread(m), 1/8 NPTF(f) |
| Weight | 0.03 LB |
| EAN or UPC | 98468105580 |
| NSN Number | 4730-00-430-3221 |

