- 18" Length
- Coupler 6304-B
- Hose 317850-1F
- For Use w/Hand Operated Grease Guns Only
description
- Hose assembly for hand-operated grease gun.
features
- For use with manually operated equipment only
| Hose Type | 317850-1F |
| Burst Pressure [Min] | 12,000 psi |
| Threads | 1/8 NPTF |
| Use With | Hydraulic Fittings |
| Working Pressure [Max] | 4,800 psi |
| Length | 18 in |
| Coupler Type | 6304-B |
| Weight | 0.705 LB |
| EAN or UPC | 98468105917 |

