- 12" Hose Length
- 1/8" NPTF (m) End Connections
- Maximum Working Pressure 4,800 psi
- Includes 41030A Coupler, 317850-1 Hose, & 301980 Swivel
description
- Hose assembly for hand-operated grease gun.
features
- For use with manually operated equipment only
| Use With | Standard Button Head Fittings |
| Hose Type | 317850-1 |
| Working Pressure [Max] | 4,800 psi |
| Burst Pressure [Min] | 12,000 psi |
| Length | 12 in |
| Coupler Type | 42030-A |
| Weight | 0.7 LB |
| EAN or UPC | 98468106082 |

