- 12" Hose Length
- 1/8" NPTF (m) End Connections
- Maximum Working Pressure is 4,800 psi
- Includes VB942 Coupler & 317840-1 Hose
description
- Hose assembly for hand-operated grease gun.
caution
- For use with manually operated equipment only
| Coupler Type | VB942 |
| Use With | Pin Type Fittings |
| Burst Pressure [Min] | 12000 psi |
| Length | 12 in |
| Hose Type | 317850-1 |
| Working Pressure [Max] | 4,800 psi |
| Weight | 0.15 LB |
| EAN or UPC | 98468107195 |

