- 1/8" NPTF(m)
- 4,500 psi Working Pressure
- 10,000 psi Burst Pressure
- Nylon Center
| Length | 18 in |
| Working Pressure [Max] | 4,300 psi |
| Burst Pressure [Min] | 10000 psi |
| Pressure | N/A |
| Use With | Hydraulic Fittings |
| Weight | 0.176 LB |
| Length | 18 in |
| Working Pressure [Max] | 4,300 psi |
| Burst Pressure [Min] | 10000 psi |
| Pressure | N/A |
| Use With | Hydraulic Fittings |
| Weight | 0.176 LB |