- Length 12"
- 6,000 psi Working Pressure
- Thermoplastic
- 12,000 psi Burst Pressure
description
- Extension hose for manually operated grease guns.
features
- Single wire braid hose
- For use with hand-operated grease guns only
| Length | 12 in |
| Use With | Hand Operated Grease Guns |
| Threads | 1/8 NPTF |
| Working Pressure [Max] | 6,000 psi |
| Hose Type | Thermoplastic |
| Burst Pressure [Min] | 12,000 psi |
| Weight | 0.2 LB |
| EAN or UPC | 98468107485 |

