- Length 18"
- Working Pressure 6,000 psi
- Thermoplastic
description
- Extension hose for manually operated grease guns.
features
- Single wire braid hose
- For use with hand-operated grease guns only
| Length | 18 in |
| Working Pressure [Max] | 6,000 psi |
| Burst Pressure [Min] | 12,000 psi |
| Threads | 1/8 NPTF |
| Use With | Hand Operated Grease Guns |
| Hose Type | Thermoplastic |
| Weight | 0.15 LB |
| EAN or UPC | 98468109014 |

