- 10000 psi Maximum Pressure
- 1/8 in Outlet Thread Size
features
- Working pressure 10,000 PSI
- 360° swivel adapter extension for grease guns
- Used to reach otherwise hard-to-get to hydraulic fittings.
- High Pressure
includes
- Swivel Hydraulic Coupler 6509-D, Locking Sleeve, Extension
| Outlet Thread Size | 1/8 in |
| Length | 8 in |
| Pressure [Max] | 10000 psi |
| Type | Grease Swivel Adapter |
| Weight | 0.65 LB |
| EAN or UPC | 98468108901 |

