- Coupler
- 1/8 in (NPTF)
features
- Provides quick, positive and leak proof connection with hydraulic fittings
| Type | Standard |
| Operating Pressure [Max] | 10000 psi |
| Female Thread Size | 1/8 in (NPTF) |
| Body Material | Metal |
| Coupler Type | Straight |
| Connection Type | Female/Female |
| Shape | Straight |
| Weight | 0.15 LB |
| EAN or UPC | 98468107430 |

