- Length 12"
- 12,000 psi Burst Pressure
- 4,800 Working Pressure
- For Use w/Hand Operated Grease Guns Only
description
- Hose assembly for hand-operated grease gun.
features
- For use with manually operated equipment only
| Threads | 1/8 NPTF |
| Coupler Type | 6304-B |
| Use With | Hydraulic Fittings |
| Length | 12 in |
| Hose Type | 317850-1 |
| Working Pressure [Max] | 4,800 psi |
| Burst Pressure [Min] | 12,000 psi |
| Weight | 0.198 LB |
| EAN or UPC | 98468107560 |

