- 12" Hose Length
- Working Pressure 4,800 psi
- Use w/Coupler 308730 & Hose 317850-1
description
- Hose assembly for hand-operated grease gun.
features
- For use with manually operated equipment only
| Coupler Type | 308730 |
| Use With | Hydraulic Fittings |
| Hose Type | 317850-1 |
| Length | 12 in |
| Burst Pressure [Min] | 12,000 psi |
| Working Pressure [Max] | 4,800 psi |
| Threads | 1/8 NPTF |
| Weight | 0.324 LB |
| EAN or UPC | 98468108932 |

