- Male Rod End
- Standard Grade
- 1/2" Bore, 1/2-20 Right Hand Thread
- Non-Relubricatable
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Thread Size | 1/2 |
| Grade | Standard |
| Lubrication | Non-Relubricatable |
| Lube Fitting | w/o Lube Fitting |
| Thread Type | UNF |
| Ball Flat Dia. | 0.69 in |
| Length Through Bore | 0.625 in |
| Bore Size | 0.500 in - 1/2 in |
| Right / Left Hand | Right Hand |
| Bearing Type | Plain Bearing |
| Misalignment Range | ±10° |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Threads per Inch | 20 |
| Liner | N/A |
| Thread Pitch | N/A |
| Outer Race Material | NYLOY® |
| Static Load Rating [Max] | 5800 lbf |
| Ball Dia. | 0.931 in |
| Head Diameter | 1/2 in |
| Housing Width | 1.312 in |
| Weight | 0.23 LB |

