- T-7 Key Size
- Torx Short Arm Hex Key
| Type | Torx Short Arm |
| Inch/Metric | Torx® |
| Key Size | T-7 |
| Weight | 0.004 LB |
| EAN or UPC | 82171579820 |
| NSN Number | 5120-01-431-7084 |
| Type | Torx Short Arm |
| Inch/Metric | Torx® |
| Key Size | T-7 |
| Weight | 0.004 LB |
| EAN or UPC | 82171579820 |
| NSN Number | 5120-01-431-7084 |