- T-8 Key Size
- Torx Short Arm Hex Key
| Inch/Metric | Torx® |
| Key Size | T-8 |
| Type | Torx Short Arm |
| Weight | 0.005 LB |
| EAN or UPC | 82171579837 |
| NSN Number | 5120-01-431-7087 |
| Inch/Metric | Torx® |
| Key Size | T-8 |
| Type | Torx Short Arm |
| Weight | 0.005 LB |
| EAN or UPC | 82171579837 |
| NSN Number | 5120-01-431-7087 |