- 2 Grooves
- 105.5 mm Outside Diameter
- SPA Belt Size
- 1610 Bushing Required
- 12 mm to 40 mm Bore Range
| Inch/Metric | Metric |
| Outside Dia. | 105.5 mm |
| Belt Match | 1, 2 |
| Bushing Series | 1610 |
| R | 9 mm |
| Hub Projection | N/A |
| No. of Grooves | 2 |
| Type | 3S |
| Length Through Bore | 26 mm |
| Bore Range [Min] | 12 mm |
| Belt Size | SPA |
| Bushing Type | Taperlock |
| Material | Cast Iron |
| Overall Length | 35 mm |
| Pitch Diameter | 100 mm |
| Bore Range [Max] | 40 mm |
| Weight | 2.094 LB |

