- 6 Grooves
- 155.5 mm Outside Diameter
- SPA Belt Size
- 2517 Bushing Required
- 18 mm to 60 mm Bore Range
| Outside Dia. | 155.5 mm |
| Pitch Diameter | 150 mm |
| Hub Projection | N/A |
| Bushing Type | Taperlock |
| Length Through Bore | 45 mm |
| Bore Range [Max] | 60 mm |
| Belt Size | SPA |
| Type | 4S |
| Bore Range [Min] | 18 mm |
| Material | Cast Iron |
| Bushing Series | 2517 |
| No. of Grooves | 6 |
| Overall Length | 95 mm |
| R | 25 mm |
| Belt Match | 1, 6 |
| Inch/Metric | Metric |
| Weight | 10.802 LB |

