- 5 Grooves
- 185.5 mm Outside Diameter
- SPA Belt Size
- 3020 Bushing Required
- 25 mm to 75 mm Bore Range
| Hub Projection | N/A |
| Bushing Type | Taperlock |
| Overall Length | 80 mm |
| Bore Range [Max] | 75 mm |
| Pitch Diameter | 180 mm |
| Belt Size | SPA |
| Length Through Bore | 45 mm |
| Material | Cast Iron |
| Bore Range [Min] | 25 mm |
| Inch/Metric | Metric |
| No. of Grooves | 5 |
| Belt Match | 1, 5 |
| Outside Dia. | 185.5 mm |
| Bushing Series | 3020 |
| Type | 2S |
| Weight | 15.211 LB |

