- 5 Grooves
- 229.5 mm Outside Diameter
- SPA Belt Size
- 3020 Bushing Required
- 25 mm to 75 mm Bore Range
| Inch/Metric | Metric |
| Belt Size | SPA |
| Bore Range [Max] | 75 mm |
| No. of Grooves | 5 |
| Material | Cast Iron |
| Bushing Type | Taperlock |
| Pitch Diameter | 224 mm |
| Bushing Series | 3020 |
| Type | 2O |
| Bore Range [Min] | 25 mm |
| Hub Projection | N/A |
| Outside Dia. | 229.5 mm |
| Length Through Bore | 52 mm |
| Belt Match | 1, 5 |
| Overall Length | 80 mm |
| Weight | 22.486 LB |

