- 1 Groove
- 85.5 mm Outside Diameter
- SPA Belt Size
- 1210 Bushing Required
- 11 mm to 30 mm Bore Range
| Type | 1S |
| Outside Dia. | 85.5 mm |
| Belt Size | SPA |
| Bushing Series | 1210 |
| Bushing Type | Taperlock |
| Bore Range [Min] | 11 mm |
| Overall Length | 26 mm |
| Pitch Diameter | 80 mm |
| No. of Grooves | 1 |
| Material | Cast Iron |
| Belt Match | 1 |
| Inch/Metric | Metric |
| Bore Range [Max] | 30 mm |
| Weight | 1.1 LB |

