- 2 Grooves
- 90.5 mm Outside Diameter
- SPA Belt Size
- 1108 Bushing Required
- 11 mm to 30 mm Bore Range
| Overall Length | 35 mm |
| Outside Dia. | 90.5 mm |
| Belt Match | 1, 2 |
| Bushing Series | 1108 |
| R | 9 mm |
| Bushing Type | Taperlock |
| Pitch Diameter | 85 mm |
| Bore Range [Min] | 11 mm |
| Hub Projection | N/A |
| Type | 3S |
| Material | Cast Iron |
| Inch/Metric | Metric |
| Belt Size | SPA |
| No. of Grooves | 2 |
| Bore Range [Max] | 30 mm |
| Length Through Bore | 26 mm |
| Weight | 1.543 LB |

