- 3 Grooves
- 95.5 mm Outside Diameter
- SPA Belt Size
- 1610 Bushing Required
- 12 mm to 40 mm Bore Range
| Belt Size | SPA |
| Type | 3S |
| Bushing Series | 1610 |
| Inch/Metric | Metric |
| No. of Grooves | 3 |
| Pitch Diameter | 90 mm |
| Outside Dia. | 95.5 mm |
| Bushing Type | Taperlock |
| Overall Length | 26 mm |
| Bore Range [Max] | 40 mm |
| Bore Range [Min] | 12 mm |
| Belt Match | 1, 3 |
| Material | Cast Iron |
| Weight | 2.2 LB |

