- 4 Grooves
- 95.5 mm Outside Diameter
- SPA Belt Size
- 1615 Bushing Required
- 14 mm to 40 mm Bore Range
| Bushing Series | 1615 |
| Material | Cast Iron |
| Bore Range [Min] | 14 mm |
| Belt Match | 1, 4 |
| Bushing Type | Taperlock |
| Overall Length | 65 mm |
| Outside Dia. | 95.5 mm |
| Pitch Diameter | 90 mm |
| Bore Range [Max] | 40 mm |
| Type | 3S |
| Inch/Metric | Metric |
| Length Through Bore | 39 mm |
| No. of Grooves | 4 |
| Hub Projection | N/A |
| Belt Size | SPA |
| R | 26 mm |
| Weight | 2.645 LB |

