- 3 Grooves
- 177 mm Outside Diameter
- SPB Belt Size
- 2517 Bushing Required
- 18 mm to 60 mm Bore Range
| Overall Length | 63 mm |
| R | 17 mm |
| Hub Projection | N/A |
| Pitch Diameter | 170 mm |
| Belt Match | 1, 3 |
| Bushing Series | 2517 |
| Bore Range [Max] | 60 mm |
| Type | 3S |
| Length Through Bore | 45 mm |
| Bushing Type | Taperlock |
| No. of Grooves | 3 |
| Bore Range [Min] | 18 mm |
| Outside Dia. | 177 mm |
| Inch/Metric | Metric |
| Material | Cast Iron |
| Belt Size | SPB |
| Weight | 11.684 LB |

