- 8 Grooves
- 177 mm Outside Diameter
- SPB Belt Size
- 3030 Bushing Required
- 35 mm to 75 mm Bore Range
| Bore Range [Min] | 35 mm |
| Bushing Series | 3030 |
| Bore Range [Max] | 75 mm |
| Outside Dia. | 177 mm |
| Type | 4S |
| Pitch Diameter | 170 mm |
| Bushing Type | Taperlock |
| No. of Grooves | 8 |
| Overall Length | 77 mm |
| Belt Size | SPB |
| Material | Cast Iron |
| Inch/Metric | Metric |
| Belt Match | 1, 8 |
| Weight | 24.25 LB |

