- 4 Grooves
- 187 mm Outside Diameter
- SPB Belt Size
- 2517 Bushing Required
- 18 mm to 60 mm Bore Range
| Overall Length | 82 mm |
| Length Through Bore | 45 mm |
| R | 18 mm |
| Belt Size | SPB |
| No. of Grooves | 4 |
| Material | Cast Iron |
| Inch/Metric | Metric |
| Bore Range [Max] | 60 mm |
| Bore Range [Min] | 18 mm |
| Bushing Series | 2517 |
| Hub Projection | N/A |
| Outside Dia. | 187 mm |
| Type | 4S |
| Bushing Type | Taperlock |
| Pitch Diameter | 180 mm |
| Belt Match | 1, 4 |
| Weight | 15.873 LB |

