- 2 Grooves
- 197 mm Outside Diameter
- SPB Belt Size
- 2517 Bushing Required
- 18 mm to 60 mm Bore Range
| Pitch Diameter | 190 mm |
| No. of Grooves | 2 |
| Length Through Bore | 45 mm |
| Inch/Metric | Metric |
| Belt Match | 1, 2 |
| Hub Projection | 1 mm |
| Outside Dia. | 197 mm |
| Bushing Type | Taperlock |
| Bore Range [Min] | 18 mm |
| Bore Range [Max] | 60 mm |
| Overall Length | 45 mm |
| Belt Size | SPB |
| Material | Cast Iron |
| Bushing Series | 2517 |
| Type | 1O |
| Weight | 10.141 LB |

