- 4 Grooves
- 207 mm Outside Diameter
- SPB Belt Size
- 3020 Bushing Required
- 25 mm to 75 mm Bore Range
| Type | 2S |
| Belt Size | SPB |
| Length Through Bore | 52 mm |
| Pitch Diameter | 200 mm |
| Inch/Metric | Metric |
| Bore Range [Min] | 25 mm |
| Material | Cast Iron |
| Bushing Series | 3020 |
| No. of Grooves | 4 |
| Overall Length | 82 mm |
| Belt Match | 1, 4 |
| Bore Range [Max] | 75 mm |
| Bushing Type | Taperlock |
| Hub Projection | N/A |
| Outside Dia. | 207 mm |
| Weight | 20.061 LB |

