- 6 Grooves
- 207 mm Outside Diameter
- SPB Belt Size
- 3020 Bushing Required
- 25 mm to 75 mm Bore Range
| Bore Range [Max] | 75 mm |
| Length Through Bore | 52 mm |
| Belt Size | SPB |
| No. of Grooves | 6 |
| Outside Dia. | 207 mm |
| Belt Match | 1, 6 |
| Type | 4S |
| Bushing Series | 3020 |
| Material | Cast Iron |
| Inch/Metric | Metric |
| Hub Projection | N/A |
| R | 34 mm |
| Overall Length | 120 mm |
| Pitch Diameter | 200 mm |
| Bore Range [Min] | 25 mm |
| Bushing Type | Taperlock |
| Weight | 23.148 LB |

