- 5 Grooves
- 342 mm Outside Diameter
- SPB Belt Size
- 3535 Bushing Required
- 35 mm to 85 mm Bore Range
| Outside Dia. | 342 mm |
| Bushing Series | 3535 |
| Hub Projection | N/A |
| Belt Match | 1, 5 |
| Length Through Bore | 89 mm |
| Material | Cast Iron |
| Pitch Diameter | 335 mm |
| Inch/Metric | Metric |
| Belt Size | SPB |
| Bore Range [Max] | 85 mm |
| No. of Grooves | 5 |
| Bushing Type | Taperlock |
| Type | 4O |
| Bore Range [Min] | 35 mm |
| Overall Length | 101 mm |
| R | 6 mm |
| Weight | 43.21 LB |

