- 6 Grooves
- 407 mm Outside Diameter
- SPB Belt Size
- 3535 Bushing Required
- 35 mm to 85 mm Bore Range
| Bore Range [Min] | 35 mm |
| Bushing Type | Taperlock |
| Bushing Series | 3535 |
| Bore Range [Max] | 85 mm |
| Belt Match | 1, 6 |
| Outside Dia. | 407 mm |
| Belt Size | SPB |
| No. of Grooves | 6 |
| Material | Cast Iron |
| Type | 4X |
| Pitch Diameter | 400 mm |
| Inch/Metric | Metric |
| Overall Length | 89 mm |
| Weight | 57.32 LB |

