- 8 Grooves
- 407 mm Outside Diameter
- SPB Belt Size
- 4040 Bushing Required
- 48 mm to 100 mm Bore Range
| Belt Match | 1, 8 |
| Bushing Type | Taperlock |
| Inch/Metric | Metric |
| Bore Range [Max] | 100 mm |
| Overall Length | 102 mm |
| Bore Range [Min] | 48 mm |
| Belt Size | SPB |
| Bushing Series | 4040 |
| No. of Grooves | 8 |
| Material | Cast Iron |
| Type | 4X |
| Pitch Diameter | 400 mm |
| Outside Dia. | 407 mm |
| Weight | 81.57 LB |

