- 6 Grooves
- 260 mm Outside Diameter
- SPC Belt Size
- 3535 Bushing Required
- 35 mm to 85 mm Bore Range
| R | 36 mm |
| Belt Size | SPC |
| Length Through Bore | 89 mm |
| No. of Grooves | 6 |
| Bushing Type | Taperlock |
| Bushing Series | 3535 |
| Pitch Diameter | 250 mm |
| Overall Length | 161.5 mm |
| Type | 4S |
| Material | Cast Iron |
| Outside Dia. | 260 mm |
| Hub Projection | N/A |
| Inch/Metric | Metric |
| Belt Match | 1, 6 |
| Bore Range [Max] | 85 mm |
| Bore Range [Min] | 35 mm |
| Weight | 59.524 LB |

