- 4 Grooves
- 104 mm Outside Diameter
- SPZ Belt Size
- 2012 Bushing Required
- 12 mm to 40 mm Bore Range
| Pitch Diameter | 100 mm |
| Type | 2S |
| Belt Match | 1, 4 |
| Bushing Type | Taperlock |
| Inch/Metric | Metric |
| Bore Range [Min] | 12 mm |
| Length Through Bore | 32 mm |
| Bushing Series | 2012 |
| Material | Cast Iron |
| Bore Range [Max] | 40 mm |
| Hub Projection | N/A |
| Belt Size | SPZ |
| Outside Dia. | 104 mm |
| No. of Grooves | 4 |
| Overall Length | 52 mm |
| Weight | 2.865 LB |

