- 1 Groove
- 129 mm Outside Diameter
- SPZ Belt Size
- 1610 Bushing Required
- 12 mm to 40 mm Bore Range
| Pitch Diameter | 125 mm |
| Bore Range [Min] | 12 mm |
| Belt Size | SPZ |
| Overall Length | 26 mm |
| Bushing Series | 1610 |
| Bushing Type | Taperlock |
| Hub Projection | 10 mm |
| Belt Match | 1 |
| Type | 1S |
| No. of Grooves | 1 |
| Length Through Bore | 26 mm |
| Inch/Metric | Metric |
| Material | Cast Iron |
| Outside Dia. | 129 mm |
| Bore Range [Max] | 40 mm |
| Weight | 3.086 LB |

