- 2 Grooves
- 144 mm Outside Diameter
- SPZ Belt Size
- 1610 Bushing Required
- 12 mm to 40 mm Bore Range
| Bore Range [Max] | 40 mm |
| Length Through Bore | 26 mm |
| Bushing Series | 1610 |
| Belt Match | 1, 2 |
| Outside Dia. | 144 mm |
| Bore Range [Min] | 12 mm |
| Inch/Metric | Metric |
| Bushing Type | Taperlock |
| No. of Grooves | 2 |
| Material | Cast Iron |
| Hub Projection | N/A |
| Pitch Diameter | 140 mm |
| Type | 2O |
| Overall Length | 28 mm |
| Belt Size | SPZ |
| Weight | 4.85 LB |

