- 2 Grooves
- 284 mm Outside Diameter
- SPZ Belt Size
- 2012 Bushing Required
- 15 mm to 50 mm Bore Range
| Length Through Bore | 26 mm |
| Belt Size | SPZ |
| Belt Match | 1, 2 |
| Bushing Type | Taperlock |
| Type | 2S |
| Overall Length | 28 mm |
| Pitch Diameter | 280 mm |
| Material | Cast Iron |
| Bore Range [Max] | 50 mm |
| No. of Grooves | 2 |
| Inch/Metric | Metric |
| Hub Projection | N/A |
| Bushing Series | 2012 |
| Bore Range [Min] | 15 mm |
| Outside Dia. | 284 mm |
| Weight | 1.212 LB |

