- 1 Groove
- 71 mm Outside Diameter
- SPZ Belt Size
- 1108 Bushing Required
- 11 mm to 25 mm Bore Range
| Outside Dia. | 71 mm |
| No. of Grooves | 1 |
| Belt Match | 1 |
| Bushing Type | Taperlock |
| Type | 1S |
| Inch/Metric | Metric |
| Pitch Diameter | 67 mm |
| Bore Range [Max] | 25 mm |
| Bore Range [Min] | 11 mm |
| Material | Cast Iron |
| Overall Length | 23 mm |
| Bushing Series | 1108 |
| Belt Size | SPZ |
| Weight | 0.77 LB |

