- 1.50 Diametral Pitch
- 20 ° Pressure Angle
- 80 Teeth
- 120 mm Pitch Diameter
- 17 mm Face Width
| Material | Steel |
| Outside Dia. | 123 mm |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Outside Dia. [Min] | 123 mm |
| Diametral Pitch | 1.5 |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 120 mm |
| Bore Type | Bored to Size |
| Hub Dia. | N/A |
| No. of Teeth | 80 |
| Bore Size | 16 mm |
| Length Through Bore | 17 mm |
| Weight | 5.5 LB |

